Maxim M10122WSOI "Basix" Mini Chandelier
| Item: | M10122WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $106.20
Details and Dimensions
| Height | 17" |
| Width | 19" |
| Diameter | 19" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Voltage | 120V |


