Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M10121ICSN "Basix" Up Light Pendant

Item: M10121ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 22-1/2"
Width 17"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Construction Iron
Weight 9 lbs
Color Temperature 2700K