X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10120WSOI "Basix" Semi Flush Mount Ceiling Light

Item: M10120WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $111.00

Price: $66.60



Details and Dimensions

Height 10"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium Incandescent
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Wilshire
Shade Material Glass