Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10120ICSN "Basix" Semi Flush Mount Ceiling Light

Item: M10120ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $111.00

Price: $74.04 (Pricing is for Satin Nickel)

Details and Dimensions

Height 10"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Color Temperature 2700K