Maxim M1008BK "Westlake" Outdoor Entrance Wall Light
| Item: | M1008BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.42 (Pricing is for Black)
Details and Dimensions
| Height | 22" |
| Width | 13" |
| Extension From Wall | 14-1/4" |
| Backplate Dimension | 4-1/2'' x 10'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


