Maxim M1007BK "Cast Aluminum" Post Light
| Item: | M1007BK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.62 (Pricing is for Black)
Details and Dimensions
| Height | 28" |
| Width | 13" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear |
| Suitable Installation | Wet |
| Weight | 7 lbs |
| Product Specifications |


