X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1004BK "Westlake" Outdoor Entrance Wall Light

Item: M1004BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $103.20

Price: $68.83 (Pricing is for Black)



Details and Dimensions

Height 19"
Width 9-1/2"
Extension From Wall 10"
Backplate Dimension 4-1/2'' x 10''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 5 lbs