X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1002BK "Westlake" Outdoor Entrance Wall Light

Item: M1002BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $53.70

Price: $32.22 (Pricing is for Black)



Details and Dimensions

Height 15"
Width 8"
Extension From Wall 8"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 3 lbs