X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1001EB "Westlake" Post Light

Item: M1001EB
Finish: Empire Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19"
Width 8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Weight 4 lbs