X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1000EB "Westlake" Outdoor Entrance Wall Light

Item: M1000EB
Finish: Empire Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width 8"
Extension From Wall 8"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 4 lbs