X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Leviton LIPSD61LZ "IllumaTech" Sensor

Item: LIPSD61LZ
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $84.00

Price: $68.88



Details and Dimensions

Switch Type Single-Pole & 3-Way Manual ON
Switch Operation Manual
Load Rating 600W Incand 150W LED/CFL
Sensor Technology Passive Infrared
Coverage Range 900 Sq. Ft
Time Adjustment 30 seconds - 30 Minutes
Pattern Degrees 180 Degrees
Voltage 120V
Wallplate Included No
UL Listed Yes
CSA Safety Listed Yes
Includes White, Ivory, Light Almond Kits