Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Leviton LIPS051LZ "IllumaTech" Sensor

Item: LIPS051LZ
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $69.33

Price: $56.85

Details and Dimensions

Switch Type Single-Pole
Switch Operation Manual
Load Rating 600W Incandescent, 150W LED and CFL
Sensor Technology Passive Infrared
Coverage Range 900 Sq. Ft
Time Adjustment 30 seconds - 30 Minutes
Pattern Degrees 180 Degrees
Voltage 120V
UL Listed Yes
CSA Safety Listed Yes
Features Occupancy Sensor