X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Leviton LIPL0610Z "IllumaTech" Dimmer

Item: LIPL0610Z
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Switch Type Single-Pole & 3-Way
Switch Operation Electro-Mechanical
Load Type Incandescent, Dimmable LED, Dimmable CFL
Load Rating 600W Incandescent, 150W LED and CFL
Switch Action Standard ON/OFF
Voltage 120V
Wallplate Included No
UL Listed Yes
CSA Safety Listed Yes
Includes White, Ivory and Light Almond Color Kit