Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Leviton LIPI101LZ "IllumaTech" Dimmer

Item: LIPI101LZ
Finish: White
Online Availability: Available for immediate shipment

List Price: $82.23

Price: $65.78

Details and Dimensions

Switch Type Single-Pole & 3-Way
Switch Operation Electro-Mechanical
Load Type Incandescent
Load Rating 1000W
Switch Action Standard ON/OFF
Voltage 120V
Wallplate Included No
UL Listed Yes
CSA Safety Listed Yes
Features LED Locator Light
Includes White, Ivory and Light Almond Color Kit