X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LPW496OPBZ24L2HE "Dover" 4 or more Bulb Bathroom Light

Item: LPW496OPBZ24L2HE
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-2/5"
Width 31"
Extension From Wall 3-1/2"
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 24 W
Total Fixture Wattage 24 W
Mounting Options Up/Down Light
Glass Type Opal
Shade Material Glass
Eco-Friendly Energy Efficient
ADA Compliant Yes
Construction Metal
Transformer Input Voltage 277V