X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LFM700LIBZCF2HE "Fiona" Flush Mount Ceiling Light

Item: LFM700LIBZCF2HE
Finish: Bronze / Linen
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6-3/10"
Width 20"
Diameter 20"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GX24Q
Bulb(s) Included Yes
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 96 W
Voltage 277V