X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHW277AMBZ2G60 "Icicle" 1 Bulb Wall Sconce

Item: LHW277AMBZ2G60
Finish: Bronze / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11-1/2"
Length 2-1/4"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Colorful Frit And Crystalline
Shade Material Glass
Voltage 120V
ADA Compliant Yes