X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS689AMBZ1BFSJ "Relic No. 2" Pendant Track Light

Item: LHS689AMBZ1BFSJ
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $475.00

Price: $380.00 (Pricing is for Bronze / Amber)



Details and Dimensions

Height 7"
Width 5-2/5"
Length 5-2/5"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Colored With Playful Silver Accents
Voltage 12V
Weight 2 lbs
Rail Type Fusion Jack Mounted (Sold Separately)
Shade Material Glass
Wire Length 72"