X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS621GOBZ1BFSJ "Mini-Dahling" Pendant Track Light

Item: LHS621GOBZ1BFSJ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/10"
Width 3"
Length 3"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Gray-Opal Translucent
Voltage 12V
Weight 2 lbs
Rail Type Fusion Jack Mounted (Sold Separately)
Shade Material Glass
Wire Length 72"