X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS590LIBZ1BMR2 "Fiona" Pendant Track Light

Item: LHS590LIBZ1BMR2
Finish: Bronze / Linen
Online Availability: Available for immediate shipment
Select Finish:

List Price: $304.00

Price: $243.20 (Pricing is for Bronze / Linen)



Details and Dimensions

Height 7"
Width 10-4/5"
Length 10-4/5"
Number of Bulbs 2
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 70 W
Shade Material Fabric with Glass Diffuser
Voltage 12V
Weight 3 lbs
Rail Type Two-Circuit Monorail
Shade Material Fabric
Wire Length 72"