X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS586PRBZ1BMRL "Horizon" Pendant Track Light

Item: LHS586PRBZ1BMRL
Finish: Bronze / Amethyst
Online Availability: Available for immediate shipment
Select Finish:

List Price: $372.00

Price: $297.60 (Pricing is for Bronze / Amethyst)



Details and Dimensions

Height 8-4/5"
Width 3-1/5"
Length 3-1/5"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Mouth-Blown Rich with Color and Deep Clear Draw
Voltage 12V
Weight 3 lbs
Rail Type Monorail
Shade Material Glass
Wire Length 72"