X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS583AMBZ1BMR2 "Chill" Pendant Track Light

Item: LHS583AMBZ1BMR2
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $300.00

Price: $240.00 (Pricing is for Bronze / Amber)



Details and Dimensions

Height 8"
Width 6-1/10"
Length 6-1/10"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Organic Transparent with Ice-Fractured Texture and Frost Scavo
Voltage 12V
Weight 3 lbs
Rail Type Two-Circuit Monorail
Shade Material Glass
Wire Length 72"