X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS583AMBZ1BFSJ "Chill" Pendant Track Light

Item: LHS583AMBZ1BFSJ
Finish: Bronze / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8"
Width 6-1/10"
Length 6-1/10"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Organic Transparent with Ice-Fractured Texture and Frost Scavo
Voltage 12V
Weight 3 lbs
Rail Type Fusion Jack Mounted (Sold Separately)
Shade Material Glass
Wire Length 72"