X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS277AMBZLEDMRL "Icicle" Pendant Track Light

Item: LHS277AMBZLEDMRL
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $355.00

Price: $284.00 (Pricing is for Bronze / Amber)



Details and Dimensions

Height 9-1/4"
Width 2-1/4"
Length 2-1/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Colorful Firt and Crystalline
Voltage 12V
Rail Type Monorail
Shade Material Glass
Wire Length 72"