X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS277AMBZ1B35MPT "Icicle" Mini Pendant

Item: LHS277AMBZ1B35MPT
Finish: Bronze / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9-1/4"
Width 2-1/4"
Length 2-1/4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Colorful Firt and Crystalline
Shade Material Glass
Wire Length 72"
Rail Type Monopoint/Canopy Mounted
Transformer Input Voltage 120V
Transformer Output Voltage 12V