X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS269AMBZ1B35MRL "Stogie I" Pendant Track Light

Item: LHS269AMBZ1B35MRL
Finish: Bronze / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 2"
Length 2"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Mouth-Blown With Multicolor Frit Combinations and Inner Borosilicate
Voltage 12V
Rail Type Monorail
Shade Material Glass
Wire Length 72"