X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS266AMBZ1A35MR2 "Sophia Coax" Mini Pendant

Item: LHS266AMBZ1A35MR2
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 2-1/2"
Width 4-1/2"
Length 4-1/2"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Mouth Blown Featuring Creative Texturing
Shade Material Glass
Wire Length 72"
Voltage 12V
Rail Type Two-Circuit Monorail