X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS265SC1A35MR2 "Rocket" Pendant Track Light

Item: LHS265SC1A35MR2
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $186.00

Price: $144.00



Details and Dimensions

Height 8-7/8"
Width 2-3/16"
Length 2-3/16"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Voltage 12V
Rail Type Two-Circuit Monorail
Shade Material Metal
Wire Length 72"