X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS265SC1A35FSJ "Rocket" Pendant Track Light

Item: LHS265SC1A35FSJ
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $165.00

Price: $128.00



Details and Dimensions

Height 8-7/8"
Width 2-3/16"
Length 2-3/16"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Voltage 12V
Rail Type Fusion Jack Mounted (Sold Separately)
Shade Material Metal
Wire Length 72"