X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS242AMPC1B35MR2 "Tear-SII Coax" Pendant Track Light

Item: LHS242AMPC1B35MR2
Finish: Polished Chrome / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $300.00

Price: $232.00 (Pricing is for Polished Chrome / Amber)



Details and Dimensions

Height 7-1/4"
Width 3-1/2"
Length 3-1/2"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Mouth-Blown
Voltage 12V
Rail Type Two-Circuit Monorail
Shade Material Glass
Wire Length 72"