X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS242BUPC1B35FSJ "Tear-SII Coax" Pendant Track Light

Item: LHS242BUPC1B35FSJ
Finish: Polished Chrome / Blue
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 3-1/2"
Length 3-1/2"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Mouth-Blown
Voltage 12V
Rail Type Fusion Jack Mounted (Sold Separately)
Shade Material Glass
Wire Length 72"