X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS240AMPC1B50MRL "Top-SI Coax" Pendant Track Light

Item: LHS240AMPC1B50MRL
Finish: Polished Chrome / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8"
Width 2"
Length 2"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Mouth-Blown With Multicolor Frit Combinations and Inner Borosilicate
Voltage 12V
Rail Type Monorail
Shade Material Glass
Wire Length 72"