X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD475BZ06LEDFSJ "Vent" Track Lighting Track Head

Item: LHD475BZ06LEDFSJ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $259.00

Price: $207.20 (Pricing is for Bronze)



Details and Dimensions

Height 6"
Width 1-3/10"
Length 1-1/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Features Rotates 360 Degrees, Pivots 90 Degrees
Includes Removable Handle
Rail Type FusionJack (Sold Separately)
Shown With Amber Voti Shade Option
To Be Used With Required Shade Accessory (Sold Seperately): Mini-Rock Candy, Onyx Cone, Sigma, or Voti