X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD475BZ03LEDMPT "Vent" Track Lighting Track Head

Item: LHD475BZ03LEDMPT
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3"
Width 1-3/10"
Length 1-1/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Features Rotates 360 Degrees, Pivots 90 Degrees
Includes Removable Handle
Rail Type Monopoint / Canopy
Shown With Amber Voti Shade Option
To Be Used With Required Shade Accessory (Sold Seperately): Mini-Rock Candy, Onyx Cone, Sigma, or Voti
Transformer Input Voltage 120V
Transformer Output Voltage 12V