X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD474BZ12LEDMR2 "Modo" Track Lighting Track Head

Item: LHD474BZ12LEDMR2
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12"
Width 3-3/10"
Length 2-2/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type Two-Circuit Monorail
Additional Information Can Hold Up To Two Lenses or Louvers (Sold Separately)
To Be Used With Optional Modo Glass or Metal Shield Accessories (Sold Separately)