X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD474BZ121A50FSJ "Modo" Track Lighting Track Head

Item: LHD474BZ121A50FSJ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $228.00

Price: $182.40 (Pricing is for Bronze)



Details and Dimensions

Height 12"
Width 3-1/4"
Length 2-2/5"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type FusionJack (Sold Separately)
Additional Information Can Hold Up To Two Lenses or Louvers (Sold Separately)