X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD474BZ03LEDMRL "Modo" Track Lighting Track Head

Item: LHD474BZ03LEDMRL
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3"
Width 3-3/10"
Length 2-2/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type Monorail
Additional Information Can Hold Up To Two Lenses or Louvers (Sold Separately)
To Be Used With Optional Modo Glass or Metal Shield Accessories (Sold Separately)