X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHD474BZ03LEDMPT "Modo" Track Lighting Track Head

Item: LHD474BZ03LEDMPT
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3"
Width 3-3/10"
Length 2-2/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type Monopoint / Canopy
Additional Information Can Hold Up To Two Lenses or Louvers (Sold Separately)
Transformer Input Voltage 120V
Transformer Output Voltage 12V