ELK Lighting E730086 "Winthrop" Mini Chandelier
| Item: | E730086 |
| Finish: | Brushed Antique Brass |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Opal Blown |
| Shade Material | Glass |
| Weight | 11 lbs |
| Voltage | 120V |


