ELK Lighting E720412 "Delgado" Flush Mount Ceiling Light
| Item: | E720412 |
| Finish: | Black Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 5" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Tiffany |
| Shade Material | Glass |
| Shade Type | Drum |
| Weight | 7 lbs |


