ELK Lighting E701544 "Grand Facet" Multi Light Pendant
| Item: | E701544 |
| Finish: | Tiffany Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width | 18" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Weight | 15 lbs |


