ELK Lighting E701513 "Grand Facet" Semi Flush Mount Ceiling Light
| Item: | E701513 |
| Finish: | Tiffany Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 12" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Shade Type | Drum |
| Weight | 6 lbs |


