Dimond D650721 "Farmhouse" Table Lamp
| Item: | D650721 |
| Finish: | Oiled Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 12" |
| Length | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 20 lbs |


