X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT6277C12-CP/K410K-NA "Karbon" Wall Mount Bathroom Sink Faucet

Item: KT6277C12-CP/K410K-NA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 4"
Spout Reach 10-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal and Fiber Carbon
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Articulating Spout, Integrated Spray Head