Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT53184-CP/K304
Kohler KT53184-CP/K304 "Refinia" Single Handle Tub & Shower Faucet
| Item: | KT53184-CP/K304 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.62 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Rite Temp Pressure Balanced |
| Shower Head Diameter | 5-5/16" |
| Shower Head Height | 3-7/8" |
| Shower Arm Length | 6" |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Spout Reach | 6-3/4" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Drain Included | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


