Kohler KT451214-CP/K728 "Alteo" Diverter Shower Valve
| Item: | KT451214-CP/K728 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $253.15 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 4" |
| Width | 4" |
| Construction | Metal |
| Features | • Transfer Valve |
| Shower Valve Type | 3/4'' Transfer Valve |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Includes | Rough In Valve and Trim |
| Product Specifications |
| Parts Breakdown |
| Warranty |


