Kohler KT451154-CP/K300 "Alteo" Deck Mount Whirlpool Faucet
| Item: | KT451154-CP/K300 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $296.02 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | 1/2'' High Flow |
| Spout Height | 6-9/16" |
| Spout Reach | 7-5/8" |
| Overall Height | 9-3/16" |
| Faucet Centers | 8'' |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Drain Included | No |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


