Kohler KT451104-CP/K304 "Alteo" Non-Thermostatic Shower Valve
| Item: | KT451104-CP/K304 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $124.03 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 6-7/16" |
| Construction | Metal |
| Features | • Mixing Valve, Less Diverter |
| ADA Compliant | Yes |
| Includes | Rite Temp Pressure Balanced Valve |
| Product Specifications |
| Parts Breakdown |
| Warranty |


