Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT397-4-CP "Devonshire" Non-Thermostatic Shower Valve

Item: KT397-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $60.85

Price: $47.04 (Pricing is for Polished Chrome)

Details and Dimensions

Height 7"
Width 7"
Length 4-7/16"
Rough In Valve Included No
Construction Metal
Features • Rite-Temp® pressure-balancing diaphragm design
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Pressure Balanced Yes
Faucet Configuration Single Handle