Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
KT376-4-PB
Kohler KT376-4-PB "Devonshire" Transfer Valve Trim
| Item: | KT376-4-PB |
| Finish: | Vibrant Polished Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $124.76 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Additional Information | Transfer Valve Trim |
| Height | 5-1/16" |
| Length | 3-7/8" |
| Width | 3-7/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


